Shop All Monitor Privacy & Antiglare Filters
3M
Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio
Mfr # AG156W9B
Zoro # G403445825
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 13.56"
- Material Polymer Film
- Includes Attachment Strips; Slide Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AG156W9B
- Zoro # G403445825
- UPC # 51128829905
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.56" |
Height | 7.62" |
Size | 15.6" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Weight | 0.3 lbs |
Fits Device Type | Laptop |
Item | Monitor Filters |
Aspect Ratio | 0.672916666666667 |
Frame Type | Frameless |
Filter Tint | Transparent |
Description
3M Anti-Glare Filters help reduce mirror-like reflections from indoor bright lights to help keep what's on your laptop or monitor clear and visible. 3M Anti-Glare Filters diffuse light to reduce glare, are easy to apply, remove, and re-attach numerous times as needed with no lamination or bubbles and are compatible with most touchscreen displays.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- DEWALT Usba-Usbc Cable 4' (131 1361 DW2)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA Rechargeable Sealed Lead Acid Battery (YTX16-BS)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- 3M 24.0" Privacy Filter, PF240W9 (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M Privacy Filter for 34 in Monitors 219 PF340W2B Black, Glossy, Matte, Black (MMMPF340W2B)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- 3M Monitor Privacy & Antiglare Filters