Shop All Monitor Privacy & Antiglare Filters
3M
Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio
Mfr # AG140W9B
Zoro # G303445840
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 12.18"
- Material Polymer Film
- Includes Attachment Strips; Slide Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AG140W9B
- Zoro # G303445840
- UPC # 51128829929
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 12.18" |
Size | 14" |
Height | 6.87" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Weight | 0.289 lbs |
Item | Monitor Filters |
Aspect Ratio | 0.672916666666667 |
Fits Device Type | Laptop |
Frame Type | Frameless |
Filter Tint | Transparent |
Description
3M Anti-Glare Filters help reduce mirror-like reflections from indoor bright lights to help keep what's on your laptop or monitor clear and visible. 3M Anti-Glare Filters diffuse light to reduce glare, are easy to apply, remove, and re-attach numerous times as needed with no lamination or bubbles and are compatible with most touchscreen displays.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- LOGITECH Computer Speakers, w/Bluetooth, 3-1/2"x4-9/10"x9-1/2", 2/ST, BK 4PK (LOG980001294)
- MIGHTY MAX BATTERY YTX24HL-BS Battery Replacement for Arctic Cat 500 T660 Touring 2007 (YTX24HL-BS137)
- ILC Replacement for Dranetz 118348-g1 Battery (118348-G1 BATTERY DRANETZ)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- 3M Privacy Filter for 43 in Monitors 169 PF430W9B Black, Glossy, Matte, Black (MMMPF430W9B)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- ROCSTOR Privacyview Privacy Filter For Microsoft (PV0017-B1)
- 3M Monitor Privacy & Antiglare Filters