Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear
Mfr # T965401PK
Zoro # G2285031
original price:
$172.74
24% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 yds.
- Width 1"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T965401PK
- Zoro # G2285031
- UPC # 848109043036
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 72 yds. |
Width | 1" |
Details
Item | Anti-Slip Tape,1x72 yd.,2.2 mil |
Tape Color | Clear |
Description
Anti-Slip Tape,1x72 yd.,2.2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, M, PR (P89940)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- RUST-OLEUM Stair Tread, Yellow/Black, 59in W (271801)
- 3M Anti-slip tapes, Treads & Stair Nosings