Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Static Tape, 2.2 Mil, 1/2"x72 yds., Clear
Mfr # T963401PK
Zoro # G2284919
original price:
$106.34
23% off
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72 yds.
- Width 1/2"
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T963401PK
- Zoro # G2284919
- UPC # 848109042992
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 72 yds. |
Width | 1/2" |
Details
Item | Anti-Slip Tape,1/2x72 yd.,2.2 mil |
Tape Color | Clear |
Description
Anti-Slip Tape,1/2x72 yd.,2.2 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YB)
- TOP DOG Protective Sleeve, 21", 6 mil, White, PR (84025)
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-3X)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M 3M™ 220 Safety-Walk Tape, 1" x 60', Clear, 4/Case (T965220)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- 3M Anti-slip tapes, Treads & Stair Nosings