Shop All Anti-slip tapes, Treads & Stair Nosings
3M
ANTI-SLIP TREADS 1""X5'
Mfr # 610B-R1X180
Zoro # G9452979
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black
- Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610B-R1X180
- Zoro # G9452979
- UPC # 51131594364
- Country of Origin Brazil
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 15 ft |
Details
Item | Slip Resistant Tape |
Color | Black |
Description
3M Safety-Walk Slip Resistant Tapes and Treads Series 600 has been certified by the National Floor Safety Institute (NFSI) as providing high-traction. A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for high traction because according to NFSI floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 110)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, M, Standards: NOT ANSI RATED (64018)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- 3M Anti-slip tapes, Treads & Stair Nosings