Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tread, Gray, 6 in x 60 ft.
Mfr # 370-6X60
Zoro # G7581804
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 6"
- Material Synthetic Rubber
- Color Gray
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 370-6X60
- Zoro # G7581804
- UPC # 50048011193248
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | Proprietary |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 6 in x 60 ft |
Description
Anti-Slip Tape, Gray, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Nvy, 65 per PET/35 Ctn, XL (CNY1155)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV702FG (4XL))
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- 3M Conformable Anti-Slip Tape, Black, 60ft (510)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M Safety Stripe Tape, Blk/Ylw, 2", PK24 (4585)
- HY-KO 36In Aluminum Blue Driveway Marker, 24PK (A10137)
- 3M Anti-slip tapes, Treads & Stair Nosings