Shop All Packing Tape Dispensers
3M
Anti-Slip Tread, Black, 6 in x 2 ft., PK25
Mfr # 710-6X2
Zoro # G5714152
product price: $311.99
/pk 25, $12.48/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Adhesive Vinyl
- Tape Pattern Solid
- Die Cut Yes
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 710-6X2
- Zoro # G5714152
- UPC # 00048011347295
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Width | 6" |
Width - Tape | 6 in |
Length | 2 ft. |
Length - Tape | 2 ft |
Grit Size | 24 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Imperial Tape WxL | 6 in x 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 6.7 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 700, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Markers, Fine, 6/ST, Assorted PK (SAN2029678)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Red (TZe441)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 48" x 48", Kraft, 5/Bundle (55VJ78)
- 3M Pull/Cut Tape Dispenser (M73)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Scotch Transparent Tape, 1/2in. W. (6002P1272)
- 3M Handheld Tape Dispenser, 3/4 In. (700)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 4", Blue/White, 1/Each (TDHD4)
- 3M Packing Tape Dispensers