Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tread, Black, 5.5inx 5.5in, PK50
Mfr # 610-5.5
Zoro # G7556026
product price: $64.25
/pk 50, $1.29/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-1/2"
- Color Black
- Material Mineral Coated; Substrate: Plastic Film
- Tape Color Black
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610-5.5
- Zoro # G7556026
- UPC # 50048011192166
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5-1/2" |
Length | 5-1/2" |
Grit Size | 60 |
Imperial Tape WxL | 5 1/2 in x 5 1/2 in |
Imperial Tape Width | 5 1/2 in |
Imperial Tape Length | 5 1/2 in |
Description
Anti-Slip Tread, Black, 5 1/2 in, 5 1/2 in, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Tulsa Contrast Hi-Vis Vest, L (US371)
- ALLEGRO INDUSTRIES Spray Sock Dispenser Box (1410-01)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1140-RD_7X5 (U4-1140-RD_7X5)
- ANSELL Electrical Insulating Gloves, 11, PR (RIG216YBSC)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M„¢ VentureTape FlexDuct Closure Tape, 2 IN x 120 Yards, Black, 1599B-G512 (7100043816)
- AMERIHOME Rubber Scrollwork Stair Tread, PK4 (STM9304PK)
- 3M Anti-slip tapes, Treads & Stair Nosings