Shop All Packing Tape Dispensers
3M
Anti-Slip Tread, Black, 2 ft. x 30 ft.
Mfr # 710-24X30
Zoro # G5711133
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Adhesive Vinyl
- Standards ADA 28CFR Part 36, OSHA 29CFR Part 1910, MIL-PRF-24667C
- Grit Size 24
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 710-24X30
- Zoro # G5711133
- UPC # 00048011347349
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Grit Size | 24 |
Width - Tape | 2 ft |
Length - Tape | 30 ft |
Length | 30 ft. |
Width | 2 ft. |
Imperial Tape WxL | 24 in x 30 ft |
Imperial Tape Width | 24 in |
Imperial Tape Length | 30 ft |
Description
Anti-Slip Tape, Black, 24 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 6.7 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 700, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK36, 36PK (2142266)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- 3M Anti-Slip Tape, 12 in W, Black (50048011192982)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- START INTERNATIONAL Tape Reel, For 3 in Tape Core Dia. (zcM1000P107D)
- 3M Packing Tape & Dispensers