Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Yellow, 60ft.Lx1inH
Mfr # 630-1X60
Zoro # G9474001
original price:
$38.29
9% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Length 60 ft.
- Color Yellow
- Material Mineral Coated
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 630-1X60
- Zoro # G9474001
- UPC # 50048011264221
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Yellow, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 29 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M SCOTCHLITE 03455 Reflective Safety Tape, 36 in L, 1 in W, Silver (03455C)
- 3M Anti-slip tapes, Treads & Stair Nosings