Shop All Anti-slip tapes, Treads & Stair Nosings
3M
ANTI-SLIP TAPE GRAY 9L""
Mfr # 370G-T2X9-6PK
Zoro # G505994702
product price: $13.65
/pk 6, $2.28/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Gray
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 370G-T2X9-6PK
- Zoro # G505994702
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 9 in |
Details
Item | Safety Tread |
Color | Gray |
Description
3M Safety-Walk Gray Anti-Slip Tape 2 in. W X 9 in. L 6 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M Antislip Tape, Mineral Coated, Black (610)
- HY-KO Marker Driveway 36In Red Alum (DM100R36)
- 3M Anti-slip tapes, Treads & Stair Nosings