Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Gray, 60ft.Lx12inH
Mfr # 370-12X60
Zoro # G9404805
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 ft.
- Length 60 ft.
- Material Polyolefin
- Tape Color Gray
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 370-12X60
- Zoro # G9404805
- UPC # 50048011193255
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 ft. |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Width | 12 in |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Gray, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Breathing Tube (9920-01A)
- ACCUFORM Fire Safety Label, LFXG528VSP (LFXG528VSP)
- DIXON Constant Flow Poly Fog Nozzle, NST 2.5" (CFB250NST)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- 3M Anti-slip tapes, Treads & Stair Nosings