Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Clear, 60ft.Lx4inH
Mfr # 620-4X60
Zoro # G9473992
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4"
- Length 60 ft.
- Material Mineral Coated; Substrate: Plastic Film
- Color Clear
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 620-4X60
- Zoro # G9473992
- UPC # 50048011264184
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 60 ft |
Description
Anti-Slip Tape, Clear, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Proshield 6 SFR Coverall, Blue, L, PK25 (TM120SBULG002500)
- AMERCAREROYAL Royal White Latex Free Polypropylene Beard Protector, PK1000 (RBP1M)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- ACTION CHEMICAL Hairnet, White, Universal, PK1000 (MC-18-1000/W)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant General Purpose Tapes/Treads 610, BK, 2 inx60 ft, 2/case (70071667052)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- 3M Anti-slip tapes, Treads & Stair Nosings