Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape Blk 60'L
Mfr # 7731
Zoro # G1934533
original price:
$40.48
11% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7731
- Zoro # G1934533
- UPC # 51131703254
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 60 ft |
Details
Item | Tread |
Color | Black |
Description
3M Safety-Walk Tapes and Treads are designed to provide traction on slippery surfaces where potential slips and falls can occur or where safety may be a concern. 3M Safety-Walk Heavy Duty Tread is used for stairways steps ladders and boat decks. Ideal for indoor and outdoor metal wood and concrete surfaces 3M Safety-Walk Heavy Duty Tread is a great choice in anti-slip protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Safety Awareness Is A, ENG (P0081)
- ROCK EXOTICA Akimbo Accending and Decending Device (41192)
- PROFLEX BY ERGODYNE Back Support, w/Suspenders, Spandex, 30"-34"Waist, Med, Black (EGO11283)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVZ11-M)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- 3M Anti-slip tapes, Treads & Stair Nosings