Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 60ft.Lx12inH
Mfr # 510-12X60
Zoro # G9404814
original price:
$446.08
5% off
new price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 1 ft.
- Material Mineral Coated
- Tape Color Black
- Thickness 36 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 510-12X60
- Zoro # G9404814
- UPC # 50048011192838
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 1 ft. |
Grit Size | 60 |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Width | 12 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 500, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Blue (10215839)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- ANSELL Electrical Gloves, Class 00, Red, Sz 9, PR (CLASS 00 R 11)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- 3M Anti-slip tapes, Treads & Stair Nosings