Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 6 in x 60 ft.
Mfr # 310-6X60
Zoro # G1464172
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Synthetic Rubber/Plastic Film
- Tape Color Black
- Length 60 ft.
- Thickness 45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 310-6X60
- Zoro # G1464172
- UPC # 50048011192975
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 60 ft |
Description
Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB3X0025CM)
- ABUS Lockout Padlock, KD, Orange, 1-1/2"H (72 /40 KD Orange)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (310-4X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- 3M Anti-slip tapes, Treads & Stair Nosings