Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 6 in x 6 in, PK5
Mfr # GM400
Zoro # G5768752
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5768752
- UPC # 888519015889
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 6 in |
Diameter | 6 in |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Disc, Length 6 In., Width 6 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (WMN100258)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- NMC Caution Wet Floor, HFS14 (HFS14)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- SUPERGRIT 3" Stair nosing-4'0" length Black (630A-BLA4)
- 3M Anti-slip tapes, Treads & Stair Nosings