Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 6 in x 6 in
Mfr # GM400
Zoro # G5513715
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Color Black
- Tape Color Black
- Material Polyester Mesh Fabric
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5513715
- UPC # 888519016015
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 6 in |
Grit Size | 120 |
Description
Anti-Slip Tread, Hook and Loop Shape Square, Length 6 In., Width 6 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Includes 5 Squares, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- ERB SAFETY Safety Vest, Polyester, HiViz, Lime, OneSize (14098)
- G-TEK KEV Seamless Knit Kevlar Gloves, Large, Yellow/Black, Pair, 12PK (09-K1450/L)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Anti-Slip Tape, Black, 18 ft. x 2 in (GM400)
- 3M 3M™ 220 Safety-Walk Tape, 1" x 60', Clear, 4/Case (T965220)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 3" x 40yds(120ft)- Yellow/Black (TAPE-FST-3)
- 3M Anti-slip tapes, Treads & Stair Nosings