Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 6 in x 2 ft., PK50
Mfr # 610
Zoro # G1848944
product price: $320.99
/pk 50, $6.42/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Tape Color Black
- Material Mineral Coated
- Color Black
- Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610
- Zoro # G1848944
- UPC # 50048011192180
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 30 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3853)
- MILWAUKEE TOOL Performance Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8724)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M Vinyl Tape, Orange, 2" x 36 yd, PK24 (471)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- GLOBAL INDUSTRIAL Safety Tape, 4W x 108'L, 5 Mil, Red, 1 Roll (670653RD)
- 3M Anti-slip tapes, Treads & Stair Nosings