Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 4 in x 4 in, PK5
Mfr # GM400
Zoro # G5504441
product price: $33.25
/pk 5, $6.65/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5504441
- UPC # 888519015872
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Length | 4 in |
Diameter | 4 in |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Disc, Length 4 In., Width 4 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38916)
- CONDOR Safety Vest, Yellow, Universal (8X769)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- 3M Anti-slip tapes, Treads & Stair Nosings