Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 3/4in x 24in., PK50
Mfr # 610-3/4X2
Zoro # G7629684
original price:
$55.65
10% off
new price: $49.75
/pk 50, $1.00/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Black
- Material Plastic
- Tape Color Black
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610-3/4X2
- Zoro # G7629684
- UPC # 50048011192173
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 3/4" |
Grit Size | 60 |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 24 in |
Imperial Tape WxL | 3/4 in x 24 in |
Description
Anti-Slip Tread, Black, 3/4 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- LYLE Notice Sign, 7 in x 10 in, Aluminum (U1-1008-NA_10x7)
- BRADY Striped Anti-Slip Tape (78150)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1150-RD_10X7 (U5-1150-RD_10X7)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-019-6pk)
- 3M Anti-slip tapes, Treads & Stair Nosings