Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 2 in x 60 ft.
Mfr # 610
Zoro # G3421013
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Mineral Coated; Substrate: Plastic Film
- Color Black
- Tape Color Black
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610
- Zoro # G3421013
- UPC # 50048011192210
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 30 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D49PB)
- GLOWEAR BY ERGODYNE Long Sleeve TShirt, Lime, Non-Certified, XL (8091)
- LYLE Safety Sign, Do Not Watch Arc, 7in.Hx5in.W (U4-1211-RD_5X7)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- 3M Anti-slip tapes, Treads & Stair Nosings