Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 2 in x 2 in, PK10
Mfr # GM400
Zoro # G5523506
product price: $25.49
/pk 10, $2.55/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Tape Color Black
- Material Polyester Mesh Fabric
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5523506
- UPC # 888519015865
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 2 in |
Diameter | 2 in |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Disc, Length 2 In., Width 2 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- VGUARD Natural Medium Weight 1-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG400M)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, M, 10 boxes of 100 Gloves (VinylMB)
- BRADY Label, 1 in W, White (M6-174-593)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- 3M Anti-Slip Tape, White, 60ft.Lx12inH (280-12X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- 3M Anti-slip tapes, Treads & Stair Nosings