Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 2 in x 2 in
Mfr # GM400
Zoro # G5601714
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5601714
- UPC # 888519015964
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 2 in |
Grit Size | 120 |
Description
Anti-Slip Tread, Hook and Loop Shape Square, Length 2 In., Width 2 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Includes 5 Squares, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- THE BRUSH MAN 5-Gallon Red Eagle Gasoline Container W/Funnel (GAS-5 GAL)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Antislip Tread, Mineral Coated, Clear, PK50 (620)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- 3M Anti-slip tapes, Treads & Stair Nosings