Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 18 ft. x 6 in
Mfr # GM400
Zoro # G5590523
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5590523
- UPC # 888519015940
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Length | 18 ft |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Continuous Roll, Length 18 ft., Width 6 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- UNIVERSAL High-Intensity Assorted Magnets, 3/4", 1 1/4" & 1 1/2" dia, Asst, PK30 (UNV31251)
- NAPCO Control Panel, Max. Number Zones 48 (GEM-P3200)
- 2W INTERNATIONAL Premium Safety Vest, Black, Medium (CV-BK M)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M Stamark Tape Legend SMS-L380IES-ON, PK2 (SMS-L380I ES)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- 3M Anti-slip tapes, Treads & Stair Nosings