Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 18 ft. x 4 in
Mfr # GM400
Zoro # G5620894
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5620894
- UPC # 888519015926
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Length | 18 ft |
Grit Size | 120 |
Description
Anti-Slip Tape, Hook and Loop Shape Continuous Roll, Length 4 In., Width 4 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (3003L)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, M (AG10009S-M (8))
- RADIANS Gloves - Leather Driver (RWG4710XL)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Stamark Wet Reflective Removable Tape A7 (A710)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- 3M Anti-slip tapes, Treads & Stair Nosings