Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 12 in x 60 ft.
Mfr # 610
Zoro # G3012301
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Mineral Coated
- Tape Color Black
- Length 60 ft.
- Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610
- Zoro # G3012301
- UPC # 50048011192357
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 ft. |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Width | 12 in |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 30 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue (802972)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100526)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- 3M Anti-slip tapes, Treads & Stair Nosings