Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 1 in x 1 in, PK25
Mfr # GM400
Zoro # G5621612
product price: $24.65
/pk 25, $0.99/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black
- Tape Color Black
- Material Polyester Mesh Fabric
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5621612
- UPC # 888519015858
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 1 in |
Grit Size | 120 |
Diameter | 1 in |
Description
Anti-Slip Tape, Hook and Loop Shape Disc, Length 1 In., Width 1 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SMG-91-010)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- STI Fire Barrier Spray, 5 gal., Blue (AS205)
- SCHNEIDER ELECTRIC Tower Light, LED, Red, Polycarbonate, IP65 (XVUC24)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M Safety-Walk Coarse Tapes-Treads 770, Gra (770)
- BOLD STEP Stair Tread, 9"X36", Aluminum, Yellow/Black (409NS20036102)
- 3M Anti-slip tapes, Treads & Stair Nosings