Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Black, 1 in x 1 in
Mfr # GM400
Zoro # G5836241
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Color Black
- Material Polyester Mesh Fabric
- Tape Color Black
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # GM400
- Zoro # G5836241
- UPC # 888519015957
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 1 in |
Grit Size | 120 |
Description
Anti-Slip Tread, Hook and Loop Shape Square, Length 1 In., Width 1 in, Color Black, Operating Temp. Range -40 Degrees to 160 Degrees F, Backing Material Polyester, Includes 5 Squares, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- HONEYWELL Gloves, PR (44-4438BL/7S)
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- 3M Anti-slip tapes, Treads & Stair Nosings