Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 36 in W, Black
Mfr # 610-36X60
Zoro # G7484197
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 ft.
- Length 60 ft.
- Material Mineral Coated; Substrate: Plastic Film
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 610-36X60
- Zoro # G7484197
- UPC # 50048011192395
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 ft. |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 36 in |
Imperial Tape WxL | 36 in x 60 ft |
Description
Anti-Slip Tape, Black, 36 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Full Respirator Bag, Roll Top Closure, Gray (5186)
- 3M Supplied Air Kit, Belt-Mounted (SA-100-PSK)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR (T369/16)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- 3M 1X15 Wht Slip Tape (280W-R1X180)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- 3M Anti-slip tapes, Treads & Stair Nosings