Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 3/4 in W, Black
Mfr # 610-3/4X60
Zoro # G5174723
original price:
$49.15
5% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Material Mineral
- Color Black
- Tape Color Black
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 610-3/4X60
- Zoro # G5174723
- UPC # 50048011192197
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 3/4 in x 60 ft |
Imperial Tape Width | 3/4 in |
Description
Anti-Slip Tape, Black, 3/4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger, Construction Site Authorized Personnel (DGA78A)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- SCOTCH 3M Safety Glasses Amber Lens Black/Yellow Frame 1 pc (47013H1-DC)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- MIGHTY LINE Freezer Floor Tape, Yllw, 2"x100 ft. Roll (2FY)
- 3M Anti-slip tapes, Treads & Stair Nosings