Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 2inx60ft, Yellow
Mfr # 630
Zoro # G1727975
product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mineral Coated
- Tape Color Yellow
- Color Yellow
- Length 60 ft.
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 630
- Zoro # G1727975
- UPC # 50048011264214
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Yellow, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 30 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Element Foam Lined Safety Goggle (91352 AF)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 12-13, Women's 14-15, 1 Pair (PAM-M1213)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- MCR SAFETY F R Fabric Welding Jacket 30 Inside, 5XL (39030X5)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- 3M Anti-slip tapes, Treads & Stair Nosings