Shop All Packing Tape Dispensers
3M
Anti-Slip Tape, 18 in W, Black
Mfr # 610
Zoro # G5569015
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Backing Plastic Film
- Tape Color Black
- Thickness 0.028 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 610
- Zoro # G5569015
- UPC # 50048011192388
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Grit Size | 60 |
Length - Tape | 60 ft |
Length | 60 ft. |
Width | 18" |
Width - Tape | 18 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 18 in x 60 ft |
Imperial Tape Width | 18 in |
Description
Anti-Slip Tape, Black, 18 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103300)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 8", Kraft, 15/Bundle (22XM31)
- NOVUS Premium HD Staples, 23/13, 1k, 13mm, PK1000 (042-0533)
- FECHOMETAL USA Band, 201 Stainless Steel, 3/4" x 0.030" x (FTA7207190035N)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- 3M Scotch Magic Tape, Clear (810K20)
- 3M 3M™ M73 Bracket Tape Dispenser, Gray, 1/Each (TD3MM73)
- 3M 3M„¢ Pressure Sensitive Handheld Tape Dispenser, 2"W (7000148741)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- DUCK BRAND Tape Gun, 3" Core, Metal/Plastic (1078566)
- 3M Packing Tape & Dispensers