Shop All Packing Tape Dispensers
3M
Anti-Slip Tape, 12 in W, Black
Mfr # 50048011192982
Zoro # G5502061
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Die Cut No
- Width 1 ft.
- Length 60 ft.
- Standards ANSI/NFSI B101.1, ANSI/NFSI B101.3, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 50048011192982
- Zoro # G5502061
- UPC # 50048011192982
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Width | 1 ft. |
Length | 60 ft. |
Length - Tape | 60 ft |
Width - Tape | 12 in |
Grit Size | Proprietary |
Imperial Tape Width | 12 in |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion Clicker Erasable Gel Pen, Retract, Fine 0.7 mm, Burgundy, PK12 (PIL15131)
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- TUF-R 36" x 30" Open Poly Bags, 2.75 mil, Clear (9F3036)
- 3M Pull/Cut Tape Dispenser (M73)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M 3M™ M73 Bracket Tape Dispenser, Gray, 1/Each (TD3MM73)
- 3M Scotch Magic Tape, Clear (810K20)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- 3M Scotch Transparent Tape, 1/2in. W. (6002P1272)
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- 3M Packing Tape Dispensers