Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 1 in W, Gray
Mfr # 370-1X60
Zoro # G5174732
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Tape Color Gray
- Color Gray
- Material Synthetic Rubber
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 370-1X60
- Zoro # G5174732
- UPC # 50048011193217
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Gray, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Indirect Vent Goggles EN166 (PW21)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Autho (A-1218 No Tres - No Tres Autho)
- ZORO SELECT Prot Eyewear Disp, Tray, Clr, PETG, Wall Mtg (4GMR6)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 2inx60ft, Yellow (630)
- 3M TAPE ANTISLIP 2""X60'BLK (7732)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx1inH (630-1X60)
- SIMPSON STRONG-TIE Angle A21 (A21)
- 3M Anti-slip tapes, Treads & Stair Nosings