Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, 1 in W, Black
Mfr # 310-1X60
Zoro # G5174757
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Black
- Tape Color Black
- Material Synthetic Rubber
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 310-1X60
- Zoro # G5174757
- UPC # 50048011192937
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | Proprietary |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 1 in x 60 ft |
Description
Anti-Slip Tape, Black, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILPG5S/9)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- BRADY Label, 4 in Height, 7 in Width (60334)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- 3M Anti-slip tapes, Treads & Stair Nosings