Shop All Abrasive Pads & Sponges
3M
Angled Sndg Sponge CP041ESF, 27/8, PK24
Mfr # CP041ESF
Zoro # G5989711
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series CP-041-ESF
- Overall Thickness 1 in
- Sponge Width x Length x Thickness 2 7/8 in W x 4 7/8 in L x 1 in T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CP041ESF
- Zoro # G5989711
- UPC # 00051115070549
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Overall Width | 2 7/8 in |
Overall Length | 4 7/8 in |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | CP-041-ESF |
Overall Thickness | 1 in |
Features | Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable |
Number of Abrasive Sides | 4 |
Sponge Shape | Angled |
Description
Angled Sndg Sponge CP041ESF,27/8,Package Quantity24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- CENTURY DRILL & TOOL Crimped Cup Brush, 3x5/8x11 in. (76031)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SC-51 (23202)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- 3M Finesse-it Buffing Pad 28880, 5-1/4in, Grey Foam, 50/pk (28880)
- 3M Mini Pad Support Assembly C0018, 2 per bag 1 bag/pk (28185)
- 3M 3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads (7000000715)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- 3M Sanding Sponge, 3 5/16 in W, 9 in L (910XLA-12-CC)
- UNEEDA EKASILK PLUS 5mm Sponge 6" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106023)
- 3M Abrasive Pads & Sponges