Shop All Abrasive Pads & Sponges
3M
Angled Sanding Sponge CP040-6P, 2 7/8, PK4
Mfr # CP040-6P
Zoro # G5989562
product price: $68.25
/pk 4, $17.06/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Series CP040-6P
- Sponge Shape Angled
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # CP040-6P
- Zoro # G5989562
- UPC # 00051111031261
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 7/8 in |
Sponge Width x Length x Thickness | 2 7/8 in W x 4 7/8 in L x 1 in T |
Overall Length | 4 7/8 in |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | CP040-6P |
Sponge Shape | Angled |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Features | Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable |
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit Not Applicable, Number of Abrasive Sides 4, Series CP040-6P, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Angled for Corner/Detail Work, Great for all Purpose Sanding, Use Wet or Dry, Washable and Reusable, Sponge Shape Angled, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER RaDial Crimped Wire Wheel Wire Brush, Stem (93040)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Coarse (90463)
- MIRKA PSA Disc, Heavy Duty, 6", P60, PK50 (23-341-060)
- 3M PSA Disc Roll, 5 Hole, 5 In, 80G, AlO, PK400 (7010298815)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M Hookit Disc Pad Dust Free, 05782, 8 in, (05782)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M Disc Pad Hub 45205L, 2-1/2 in 5/8-11 Int (45205L)
- 3M 7447B - A VFN 6 x 9in BLK 60 PD, 60PK (7000027560)
- TOOLPRO 9 in 180 Grit Drywall Sander Pads 5Pack, 5PK (TP00185)
- 3M Abrasive Pads & Sponges