Shop All Foil Tape
3M
AlumnumFolTp425Slver, 2nx60yd4.6, PK24
Mfr # 425
Zoro # G4008422
product price: $1,769.99
/pk 24, $73.75/ea
Free Shipping & Returns
$1,769.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 28 lb./in.
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Item | lumnumFolTp425Slver,2nx60yd4.6,PK24 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 28 lb./in. |
Material | Cellulose |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
3M Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- KOOL SEAL 5 gal. Driveway Sealer and Filler, Black Protective Finish, Black (KS0073600-20)
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Gray, 3/Case (T98718GR3PK)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, Silver, 0.313" x 18 yd. (1170)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- 3M Foil Tape