Shop All Duct Tapes
This Product is Discontinued
3M
Aluminum Foil Tape, 4.6 Mil, 3"x60 yds., Silver, PK12 (Discontinued)
Mfr # T968425
Zoro # G4930460
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Family Silver
- Duct Tape Width 3"
- Duct Tape Length 60 yd.
- Material Aluminum
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T968425
- Zoro # G4930460
- UPC # 051138950736
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | Aluminum |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Duct Tape Grade | Premium |
Item | Aluminum Foil Tape,3x60 yd.,PK12 |
Description
Aluminum Foil Tape,3x60 yd.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.