Shop All Duct Tapes
3M
Aluminum Foil Tape, 4.6 Mil, 2"x60 yds., Silver
Mfr # T9674251PK
Zoro # G4930515
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material Aluminum
- Duct Tape Thickness 4.6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T9674251PK
- Zoro # G4930515
- UPC # 841436085878
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Silver |
Material | Aluminum |
Duct Tape Thickness | 4.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Duct Tape Grade | Premium |
Item | Aluminum Foil Tape,2x60 yd. |
Number of Adhesive Sides | 1 |
Description
Aluminum Foil Tape,2x60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- KAMPEL Dark Gray Seam-Fil 1 Oz Tube (903)
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- PROSOURCE Caulk Gun 9In Smth Rod 1/10Gal (SJ0051)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- 3M 3M Multi-Purpose Duct Tape 3900 Black, 48 mmx54.8 m 7.7 mil (7000148383)
- 3M Duct Tape, Grn, 50 yd. L x 3in. W (3903)
- 3M VINYL DUCT TAPE (3M6984)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- AP PRODUCTS AP Products 017-413832 Sika Multiseal Plus Tape - 2" x 50' Roll (017-413832)
- 3M Duct Tapes