Shop All Duct Tapes
3M
Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver
Mfr # T967425R
Zoro # G4930521
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 5 yds
- Color Silver
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T967425R
- Zoro # G4930521
- UPC # 841436085885
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5 yds |
Details
Color | Silver |
Item | Aluminum Foil Tape,2x5 yd.,Silver |
Number of Adhesive Sides | 1 |
Description
Aluminum Foil Tape,2x5 yd.,Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEX PLUS DAP Clear Acrylic Latex All Purpose Caulk 10.1 oz (18156)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L , Silver, 394, 1 Pk (394)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- DAP Spray Foam Sealant, 12 oz, White (18836)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 24/Case (T9873900)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M Duct Tape, 4 In x 50 yd, 6.5 mil, Red, Vinyl (4-50-3903-RED)
- THE BRUSH MAN Duct Tape, Grey, Contractor Grade, 2” X 60 Yards, 24PK (TAPE-DUCT-GREY)
- 3M Duct Tapes