Shop All Duct Tapes
This Product is Discontinued
3M
Aluminum Foil Tape, 2" x 60 yd. (Discontinued)
Mfr # 3380
Zoro # G5804815
This Product is Discontinued
Key Features
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Performance Temp. -30 Degrees to 260 Degrees F
- Material Aluminum Foil
- Tensile Strength 10 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3380
- Zoro # G5804815
- UPC # 888519315149
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Performance Temp. | -30 Degrees to 260 Degrees F |
Material | Aluminum Foil |
Tensile Strength | 10 lb./in. |
Duct Tape Thickness | 3.25 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Item | Aluminum Foil Tape,2" x 60 yd. |
Number of Adhesive Sides | 1 |
Description
Aluminum Foil Tape,2 In. x 60 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.