Shop All Glues
This Product is Discontinued
3M
All Purpose Glue, 4224NF Series, Blue, 5 gal, Pail (Discontinued)
Mfr # 4224NF
Zoro # G7519994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pressure Sensitive Adhesive
- Color Blue
- Application For use in holding 3M(TM) Nomad(TM) Carpet Matting Tiles to the Floor
- Materials Bonded Plastic, Vinyl
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
Contact Cement, Adhesive Color Blue, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous, Series 4224NF, Working Time Not Applicable, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 160 Degrees F, VOC Content Weight 20 g/L, Minimum Viscosity 9,000 cps, Maximum Viscosity 12,000 cps, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Spray On
Restrictions
- This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.