Shop All Air Sanders, Buffers & Polishers
3M
AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in
Mfr # 7100264068
Zoro # G705375691
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Face Type Hook-and-Loop
- Pad Size 5 in
- Orbit Dia. 3/16 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100264068
- Zoro # G705375691
- UPC # 00638060889466
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5 in |
Orbit Dia. | 3/16 in |
Tool Length | 9 3/16 in |
Tool Height | 4 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/16 in |
Minimum Hose Size | 1 in |
Tool Length Grouping | 8 to 9-7/8 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- ERIEZ Coolant Proportioner (84-1300E)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M Non-Vacuum Orbital Sander 3 Inch X 4 Inch (20331)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M Air Sanders, Buffers & Polishers