Shop All Air Sanders, Buffers & Polishers
3M
AirOrbital Sander, 1.8 lb, 0.28hp, 0.31 in
Mfr # 7100264078
Zoro # G105375673
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Face Type Hook-and-Loop
- Pad Size 6 in
- Orbit Dia. 5/16 in
- Vacuum/Non-Vacuum Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100264078
- Zoro # G105375673
- UPC # 00638060889596
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6 in |
Orbit Dia. | 5/16 in |
Tool Length | 9 5/8 in |
Orbit Diameter | 5/16 in |
Minimum Hose Size | 1 in |
Maximum Disc Diameter | 6 in |
Tool Height | 4 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm Double Square 22mm 1/4 Sq. Drive (2415M-10)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 31/64 (53924)
- DEWALT 3/8" PP Industrial Cobalt (DWA1224)
- GWS TOOL GROUP 312666 End Mill (312666)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.09 in (7100258884)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- 3M Air Sanders, Buffers & Polishers