Shop All Air Sanders, Buffers & Polishers
3M
AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in
Mfr # 7100258652
Zoro # G605375685
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size Not Available
- Pad Face Type Not Available
- Orbit Dia. 3/16 in
- Average CFM @ 15 Second Run Time Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100258652
- Zoro # G605375685
- UPC # 00638060889503
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | Not Available |
Orbit Dia. | 3/16 in |
Overall Length | Not Available |
Min. Hose Size | Not Available |
Tool Length | 7 3/8 in |
Arbor Hole Size | Not Available |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/16 in |
Minimum Hose Size | Not Available |
Tool Height | 3 9/16 in |
Tool Length Grouping | 7 to 7-7/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Available, Arbor Hole Size Not Available, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258886)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in (7100258651)
- 3M Non-Vacuum Orbital Sander 3 Inch X 4 Inch (20331)
- 3M Air Orbital Sander, 1.1 lb, 0.27hp, 0.19 in (60440241952)
- 3M Pistol Grip Buffer 28354, 3 in, 1/pk (28354)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-2)
- 3M Air Sanders, Buffers & Polishers