Shop All Supplied Air System Accessories
3M
Airline Hose, 50 ft. L, 1/2 In. Dia.
Mfr # W-3020-50
Zoro # G1780493
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- Hose Inside Dia. 1/2 in
- For Use With Low Pressure Supplied Air System
- Couplers 1/4 in Industrial Interchange
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3020-50
- Zoro # G1780493
- UPC # 00051131070349
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Dia. | 1/2 in |
Length | 50 ft |
Hose Inside Diameter | 1/2 in |
Hose Length | 50 ft |
Details
Standards | NIOSH Approved |
For Use With | Low Pressure Supplied Air System |
Couplers | 1/4 in Industrial Interchange |
Item | Airline Hose |
Material | Rubber |
Fittings | 3/8 in MPT |
System Type | SAR System |
Maximum Pressure | 125 psi |
Maximum Operating Temperature | 110 Degrees F |
Hose Color | Red |
Description
Airline Hose, 50 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Parking Lot Sign Enter Sign Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23426 (A-1218-23426)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 9 (XAN3P/1053AZ517-09)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- FLEX-TRED AntiSlip Safety Tape - 2" x 60’ / Sparkle Black-Roll (SB.0260.R)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- 3M Helmet, Universal, Black (M-407SG)
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Helmet, Universal, Black (M-153SG)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- 3M Supplied Air System Accessories