Shop All Supplied Air System Accessories
3M
Airline Hose, 50 ft., 3/8 In. Dia.
Mfr # W-9435-50
Zoro # G1450477
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With High Pressure Supplied Air System
- Hose Inside Dia. 3/8 in
- Length 50 ft
- Couplers 1/4 in Industrial Interchange
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # W-9435-50
- Zoro # G1450477
- UPC # 00051131070110
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Dia. | 3/8 in |
Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Hose Length | 50 ft |
Details
For Use With | High Pressure Supplied Air System |
Item | Airline Hose |
Couplers | 1/4 in Industrial Interchange |
Material | Rubber |
Standards | NIOSH Approved |
System Type | SAR System |
Fittings | 1/4 in MPT |
Maximum Pressure | 125 psi |
Hose Color | Blue |
Description
Airline Hose, 50 ft Hose Length, SAR System, 125 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-64-4-X-S)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- BRADY Lockout Padlock, KD, Red, 1-3/4"H (123324)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10 1/2, Black, PR (55346S-BLK-105)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M Helmet, Universal, Black (M-153SG)
- 3M Back Mount Kit (SA-2100)
- 3M Airline Hose, 100 ft. L, 3/8 In. Dia. (W-9435-100)
- BULLARD Contant Flow Breathing Tube (V30)
- 3M Masks & Respiratory Protection