Shop All Supplied Air System Accessories
3M
Airline Hose, 25 ft. L, 120 psi
Mfr # W-9435-25
Zoro # G0294113
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Couplers 1/4 in Industrial Interchange
- Hose Inside Dia. 3/8 in
- Max. Pressure 120 psi
- Length 25 ft
- For Use With High Pressure Supplied Air System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-9435-25
- Zoro # G0294113
- UPC # 00051131070103
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Dia. | 3/8 in |
Length | 25 ft |
Hose Inside Diameter | 3/8 in |
Hose Length | 25 ft |
Details
Couplers | 1/4 in Industrial Interchange |
Max. Pressure | 120 psi |
Item | Airline Hose |
For Use With | High Pressure Supplied Air System |
Standards | NIOSH Approved |
Material | Rubber |
Fittings | 1/4 in MPT |
System Type | SAR System |
Maximum Pressure | 120 psi |
Hose Color | Blue |
Description
Airline Hose, 25 ft Hose Length, SAR System, 120 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (96781XL)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- 3M Helmet Knob, Universal, Black (M-146SG)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Versaflo Vortemp Muffler Kit V-211, 1/pk (V-211)
- 3M Contant Flow Vinyl Breathing Tube (W-5114)
- AIR SYSTEMS INTL CO Monitor (CO91-14LAC)
- 3M Supplied Air System Accessories